SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.4X14 A4/A4
Flat head blind rivets, grooved shank
See technical informationReferences
Spartex:159834414
Rubix:264A6741
Manufacturer :1598344 14
EAN:4043377310620


Technical specifications
| Diameter | 4 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.4X14 A4/A4
Blind rivets with flat head and grooved mandrel A4/A4 4X
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 15983 |
| Type | flat head blind rivets, grooved shank |
Show UNSPSC/ECL@SS
£ 40.15 excl. VAT
/ 500 pieces
£ 48.18 incl. VAT
- In stock: Next day delivery
Diameter
Length
14 mm