4 X 8 STAINLESS DOME HEAD OPEN END RIVET PACK OF 100


Rivets

References
par group:4X8A2RNDOP/100
rubix:8871060
brand logo
brand logo
Technical specifications
Diameter4 mm
Length8 mm
Material/finishingsteel
See all Specifications

Product details : 4 X 8 STAINLESS DOME HEAD OPEN END RIVET PACK OF 100


Stainless dome head open end rivet.

Technical specifications


Attributes
Diameter4 mm
Length8 mm
Material/finishingsteel
Typeopen end rivet
Show UNSPSC/ECL@SS
£ 16.01 excl. VAT
/ Each
£ 19.21 incl. VAT
  • Usually arrives within 14 working days