4.8 X 19 HEX WASHER HEAD SELF DRILLING SCREW BZP PACK OF 100


Self-tapping screw Rubix-UK

References
rubix-uk:4.8X19HEXSDRILL-ZP/100
rubix:8869804
brand logo
brand logo
Technical specifications
Threading diameter4.8 mm
Length19 mm
Material/finishingsteel
See all Specifications

Product details : 4.8 X 19 HEX WASHER HEAD SELF DRILLING SCREW BZP PACK OF 100


Din 7504 mild steel hexagon washer head self drilling screws. Bright zinc plated.

Technical specifications


Attributes
Threading diameter4.8 mm
Length19 mm
Material/finishingsteel
Shape of headhexagon washer
Show UNSPSC/ECL@SS
£ 13.06 excl. VAT
/ Each
£ 15.67 incl. VAT
  • Usually arrives within 14 working days