M4 X 20 HEX SET 8.8 BZP PK 100


High-tensile bolt Rubix-UK

References
rubix-uk:M4X20HSS-8.8-ZP/100
rubix:8848580
brand logo
brand logo
Technical specifications
Length20 mm
Material/finishingsteel
Class8.8
See all Specifications

Product details : M4 X 20 HEX SET 8.8 BZP PK 100


DIN 933 grade 8.8

Technical specifications


Attributes
Length20 mm
Material/finishingsteel
Class8.8
Threading diameter4 mm
Show UNSPSC/ECL@SS
£ 17.50 excl. VAT
/ Each
£ 21.00 incl. VAT
  • Usually arrives within 14 working days