HEX SET SCREW PK 25 M16X65HSS-A2/25


Hexagonal bolt, metric Rubix-UK

References
rubix-uk:M16X65HSS-A2/25
rubix:154A7424
brand logo
brand logo
Technical specifications
Length65 mm
Material/finishingsteel
Threading diameter16 mm
See all Specifications

Product details : HEX SET SCREW PK 25 M16X65HSS-A2/25


DIN 933 grade A2 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.

Technical specifications


Attributes
Length65 mm
Material/finishingsteel
Threading diameter16 mm
Metrical diameterm16
Show UNSPSC/ECL@SS
£ 68.92 excl. VAT
/ Each
£ 82.70 incl. VAT
  • Usually arrives within 14 working days