SPARTEX HEX HD BOLTS A4-70 20X200 SW30 0931420 200
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH20X200PFA4-70
Rubix:268A4244
Manufacturer :0931420 200
EAN:4043377084323


Technical specifications
| Length | 200 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 20X200 SW30 0931420 200
Hexagon head bolts A4-70 20X200 SW30 DIN 931
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M20 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 47.80 excl. VAT
/ 10 pieces
£ 57.36 incl. VAT
- Usually arrives within 14 working days
Length
200 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M20