M16 X 70 HEX SET A2 PK 10


Hexagonal bolt, metric Rubix-UK

References
rubix-uk:M16X70HSS-A2/10
rubix:8850402
brand logo
brand logo
Technical specifications
Length70 mm
Material/finishingsteel
Threading diameter16 mm
See all Specifications

Product details : M16 X 70 HEX SET A2 PK 10


DIN 933 grade A2 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.

Technical specifications


Attributes
Length70 mm
Material/finishingsteel
Threading diameter16 mm
Metrical diameterm16
Shape of headhexagon
Show UNSPSC/ECL@SS
£ 25.74 excl. VAT
/ Each
£ 30.89 incl. VAT
  • Usually arrives within 14 working days