References
Rubix-UK:M5X16HSS-A2/50
Rubix:155A1727


Technical specifications
| Length | 16 mm |
|---|---|
| Material/finishing | steel |
| Threading diameter | 5 mm |
Product details : HEX SET PK 50 M5X16HSS-A2/50
DIN 933 grade A2 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.
Technical specifications
Attributes
| Length | 16 mm |
|---|---|
| Material/finishing | steel |
| Threading diameter | 5 mm |
| Metrical diameter | m5 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 4.51 excl. VAT
/ Each
£ 5.41 incl. VAT
- In stock: Next day delivery
Length
16 mm