Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
FULLNUT ZP PK25 M20FN8-ZP/25
FULLNUT ZP PK25 M20FN8-ZP/25
Nut metric (hexagonal) Rubix-UK
References
rubix-uk:
M20FN8-ZP/25
rubix:
157A0993
Technical specifications
Material/finishing
steel
Threading diameter
20
mm
See all Specifications
Product details
Technical specifications
Product details : FULLNUT ZP PK25 M20FN8-ZP/25
Din 934 grade 8 hexagon full nuts. Bright zinc plated.
Technical specifications
Attributes
Material/finishing
steel
Threading diameter
20
mm
Class
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.00
excl. VAT
/
Each
£
14.40
incl. VAT
In stock: Next day delivery
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX NUTS A4 2.6 09344026
SPARTEX HEX NUTS A2 2 093422
SPARTEX ECHC12A2-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A2 12
SPARTEX HEX NUTS A4-80 12 0934412 125L
M8 FULL NUT A4 PACK OF 50
SPARTEX HEX NUTS 1.5 D HIGH W/COLLAR A2 30 6331230
M16 FULL NUT GRADE. 8 BZP PACK OF 100
SPARTEX HEX NUTS A2-50 52 0934252
SPARTEX HEX THIN NUTS A2-35 20 0439220 2
SPARTEX ECHU12A4-70-HEXAGON NUTS A4-70 12
SPARTEX ECHC12A4-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A4 12
SPARTEX HEX THIN NUTS A2-35 18 0439218L
SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A4-80 5 6923405
SPARTEX HEX THIN NUTS A4-40 18 0439418 15
SPARTEX HEX THIN NUTS A2 3.5 0439235