References
Spartex:ECHUBASFF1,5-18A4-40
Rubix:268A2962
Manufacturer :0439418 15
EAN:4043377035837


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 18 mm |
Product details : SPARTEX HEX THIN NUTS A4-40 18 0439418 15
Hexagon thin nuts A4-40 18 DIN 439
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 18 mm |
| For screws | m18 |
| Quality Grade | A4-40 |
| Type | low form with fine thread |
| Wrench | sw27 |
| Thread-cutting pitch | 1.5 mm |
Show UNSPSC/ECL@SS
£ 19.57 excl. VAT
/ 50 pieces
£ 23.48 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
18 mm
For screws
m18