M4 FULL NUT GR. 8 BZP PK 250


Nut metric (hexagonal) Rubix-UK

References
rubix-uk:M4FN8-ZP/250
rubix:8859604
brand logo
brand logo
Technical specifications
Material/finishingsteel
Threading diameter4 mm
See all Specifications

Product details : M4 FULL NUT GR. 8 BZP PK 250


Din 934 grade 8 hexagon full nuts. Bright zinc plated.

Technical specifications


Attributes
Material/finishingsteel
Threading diameter4 mm
Class8
Show UNSPSC/ECL@SS
£ 8.71 excl. VAT
/ Each
£ 10.45 incl. VAT
  • In stock: Next day delivery