References
Spartex:ECHU5A2-80
Rubix:264A7524
Manufacturer :09342805
EAN:4043377098955


Technical specifications
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 934 |
| Threading diameter | 5 mm |
Product details : SPARTEX ECHU5A2-80-HEXAGON NUTS A2-80 5
Hexagon nuts A2-80 5 DIN 934
Technical specifications
Attributes
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 934 |
| Threading diameter | 5 mm |
| For screws | m5 |
| Quality Grade | a2 |
| Wrench | sw8 |
Show UNSPSC/ECL@SS
£ 9.40 excl. VAT
/ 500 pieces
£ 11.28 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
5 mm
For screws
m5