SPARTEX HEX FLANGE NUTS W/SERRATION A2-70 12 6923212G625
Hexagon nuts with serrated base
See technical informationReferences
Spartex:ECHUCRANG12A2-70
Rubix:264A7571
Manufacturer :6923212G625
EAN:4043377257130


Technical specifications
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 6923 |
| Threading diameter | 12 mm |
Product details : SPARTEX HEX FLANGE NUTS W/SERRATION A2-70 12 6923212G625
Hexagon flange nuts with serration A2-70 12 DIN 6923
Technical specifications
Attributes
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 6923 |
| Threading diameter | 12 mm |
| For screws | m12 |
| Quality Grade | A2-70 |
| Type | notched |
| Wrench | sw18 |
Show UNSPSC/ECL@SS
£ 18.50 excl. VAT
/ 50 pieces
£ 22.20 incl. VAT
- In stock: Next day delivery