References
Spartex:ECHUBASPASG6A4-40
Rubix:264A7550
Manufacturer :043946L
EAN:4043377340733


Technical specifications
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 439 |
| Threading diameter | 6 mm |
Product details : SPARTEX HEX THIN NUTS A4-40 6 043946L
Hexagon thin nuts A4-40 6 DIN 439
Technical specifications
Attributes
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 439 |
| Threading diameter | 6 mm |
| For screws | m6 |
| Quality Grade | a4-40 |
| Type | low shape not left |
| Wrench | sw10 |
Show UNSPSC/ECL@SS
£ 41.80 excl. VAT
/ 1,000 pieces
£ 50.16 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
6 mm
For screws
m6