Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
M10 FULL NUT BRASS PACK OF 50
M10 FULL NUT BRASS PACK OF 50
Nut metric (hexagonal) Rubix-UK
References
rubix-uk:
M10FN-BRS/50
rubix:
8859787
Technical specifications
Material/finishing
brass
Threading diameter
10
mm
Product details
Technical specifications
Product details : M10 FULL NUT BRASS PACK OF 50
Din 934 Brass hexagon full nuts.
Technical specifications
Attributes
Material/finishing
brass
Threading diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.66
excl. VAT
/
Each
£
31.99
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX THIN NUTS A2-35 5 043925
M16 FULL NUT A2 PACK OF 25
SPARTEX HEX THIN NUTS A4-25 33 0936433
SPARTEX HEX NUTS A2-70 20 0934220
SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A4-80 12 69234012
SPARTEX HEX THIN NUTS A4-40 24 0439424 15
M8 STUD CONNECTOR 4.6 BZP PACK OF 25
SPARTEX HEX NUTS 1.5 D HIGH W/COLLAR A2 20 6331220
SPARTEX HEX NUTS A4-80 12 0934412 125L
SPARTEX HEX THIN NUTS A2-35 8 043928 075
SPARTEX ECHU10A4-70-HEXAGON NUTS A4-70 10
M6 FULL NUT GRADE 8 PACK OF 50
SPARTEX HEX NUTS A4-80 12 0934412 1
SPARTEX ECHUCRAN16A2-70-HEXAGON FLANGE NUTS SERRATED A2-70 16
SPARTEX HEX NUTS A4-80 8 093448L