Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
M8 STUD CONNECTOR 4.6 BZP PACK OF 25
M8 STUD CONNECTOR 4.6 BZP PACK OF 25
Nut metric (hexagonal) Rubix-UK
References
rubix-uk:
M8STUDCONN-ZP/25
rubix:
8859396
Technical specifications
Material/finishing
steel
Threading diameter
8
mm
Product details
Technical specifications
Product details : M8 STUD CONNECTOR 4.6 BZP PACK OF 25
Din 6334 mild steel studding connectors. Can be used as spacers or to connect lengths of studding. Bright zinc plated.
Technical specifications
Attributes
Material/finishing
steel
Threading diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.42
excl. VAT
/
Each
£
26.90
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX NUTS A4-70 22 093447022
SPARTEX HEX NUTS A2-70 8 093428 1L
SPARTEX HEX THIN NUTS A4-40 22 0439422 2
SPARTEX HEX THIN NUTS A2-35 22 0439222L
SPARTEX ECHU16A2-80-HEXAGON NUTS A2-80 16
SPARTEX HEX NUTS A2-70 12 0934212
SPARTEX HEX NUTS A4-50 36 0934436
SPARTEX HEX NUTS A4-80 16 0934416L
SPARTEX HEX NUTS A4-80 24 0934424L
SPARTEX HEX NUTS A4-80 18 0934418
FESTO 204596 HEX NUT GRM-3/8
SPARTEX HEX NUTS A2-70 24 0934224 2
FESTO 200197 HEX NUT DIN 439-B-M12-04
SPARTEX ECHU6A4-80-HEXAGON NUTS A4093446
SPARTEX HEX THIN NUTS A4-35 12 0936412