Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
M6 FULL NUT GRADE 8 PACK OF 50
M6 FULL NUT GRADE 8 PACK OF 50
Nut metric (hexagonal) Rubix-UK
References
rubix-uk:
M6FN8/50
rubix:
80212872
Technical specifications
Material/finishing
steel
Threading diameter
6
mm
See all Specifications
Product details
Technical specifications
Product details : M6 FULL NUT GRADE 8 PACK OF 50
Pack of 50.
Technical specifications
Attributes
Material/finishing
steel
Threading diameter
6
mm
Class
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.76
excl. VAT
/
Each
£
2.11
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX NUTS A4-50 30 0934430
SPARTEX HEX NUTS A4-50 45 0934445
SPARTEX HEX NUTS A2-70 30 0934230 15
SPARTEX HEX NUTS A2 1.6 09342016
M10 FULL NUT A2 PACK OF 100
SPARTEX HEX NUTS A2-70 10 0934210 125L
SPARTEX ECHC6A4-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A4 6
SPARTEX HEX THIN NUTS A4-40 14 0439414L
SPARTEX HEX NUTS A4-80 20 0934420
SPARTEX HEX NUTS A4 1.6 09344016
SPARTEX HEX FLANGE NUTS W/SERRATION A2-70 10 6923210G625
SPARTEX HEX THIN NUTS A2-35 33 0439233 2
SPARTEX ECHU14A2 HEXAGON NUTS 14 DIN934 A2
SPARTEX HEX THIN NUTS A4-40 10 0439410 125
SPARTEX ECHU5A4-70-HEXAGON NUTS A4-70 5