References
Spartex:ECHUFPASG8A4-80
Rubix:264A7616
Manufacturer :093448L
EAN:4043377099914


Technical specifications
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 934 |
| Threading diameter | 8 mm |
Product details : SPARTEX HEX NUTS A4-80 8 093448L
Hexagon nuts A4-80 8 DIN 934
Technical specifications
Attributes
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 934 |
| Threading diameter | 8 mm |
| For screws | m8 |
| Quality Grade | a4-80 |
| Wrench | sw13 |
Show UNSPSC/ECL@SS
£ 8.38 excl. VAT
/ 100 pieces
£ 10.06 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
8 mm
For screws
m8