References
Rubix-UK:M3X20SKTCAP-A2/50
Rubix:8838879


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | steel |
Product details : M3 X 20 SOCKET CAP A2 PACK OF 50
Din 912 Grade A2 stainless steel precision manufactured fastener. Cap head with hexagon drive.
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | steel |
| Standard | din 912 |
| Metrical diameter | m3 |
| Type of imprint | hexagonal (hex) |
| Shape of head | cap |
| Quality Grade | a2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 4.04 excl. VAT
/ Each
£ 4.85 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
20 mm