M5 X 12 SOCKET BUTTON HEAD A4 PACK OF 50


Oval head screw Rubix-UK

References
rubix-uk:M5X12SBS-A4/50
rubix:8845816
brand logo
brand logo
Technical specifications
Length12 mm
Material/finishingsteel
See all Specifications

Product details : M5 X 12 SOCKET BUTTON HEAD A4 PACK OF 50


ISO 7380 Grade A4 stainless steel precision manufactured fastener. Button head with hexagon drive.

Technical specifications


Attributes
Length12 mm
Material/finishingsteel
Shape of headbutton
Show UNSPSC/ECL@SS
£ 5.09 excl. VAT
/ Each
£ 6.11 incl. VAT
  • Usually arrives within 14 working days