M8 X 40 SOCKET BUTTON HEAD A4 PACK OF 25


Oval head screw Rubix-UK

References
rubix-uk:M8X40SBS-A4/25
rubix:8846006
brand logo
brand logo
Technical specifications
Length40 mm
Material/finishingsteel
See all Specifications

Product details : M8 X 40 SOCKET BUTTON HEAD A4 PACK OF 25


ISO 7380 Grade A4 stainless steel precision manufactured fastener. Button head with hexagon drive.

Technical specifications


Attributes
Length40 mm
Material/finishingsteel
Shape of headbutton
Show UNSPSC/ECL@SS
£ 14.65 excl. VAT
/ Each
£ 17.58 incl. VAT
  • Usually arrives within 14 working days