References
Rubix-UK:M5WSHR-SP-SQ-A2/100
Rubix:8862451


Technical specifications
| Inner diameter | 5 mm |
|---|---|
| Material/finishing | steel |
| Outer diameter | 8.55 mm |
Product details : 5MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
BS 4464 Type A Grade A2 stainless steel single coil spring washers. As the spring is compressed it exerts a locking pressure on the nut.
Technical specifications
Attributes
| Inner diameter | 5 mm |
|---|---|
| Material/finishing | steel |
| Outer diameter | 8.55 mm |
| Metrical diameter | m5 |
Show UNSPSC/ECL@SS
£ 2.05 excl. VAT
/ Each
£ 2.46 incl. VAT
- In stock: Next day delivery
Inner diameter
5 mm
Material/finishing
Outer diameter
8.55 mm
Metrical diameter
m5