Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
SPRNG WASHERS Q ZP PK50 M4WSHR-SP-SQ-ZP/50
SPRNG WASHERS Q ZP PK50 M4WSHR-SP-SQ-ZP/50
SPRING WASHER M4WSHR-SP-SQ-ZP/500
References
rubix-uk:
M4WSHR-SP-SQ-ZP/50
rubix:
154A7481
Technical specifications
Inner diameter
4.3
mm
Material/finishing
Steel
Outer diameter
9
mm
Product details
Technical specifications
Product details : SPRNG WASHERS Q ZP PK50 M4WSHR-SP-SQ-ZP/50
PACK OF 500
Technical specifications
Attributes
Inner diameter
4.3
mm
Material/finishing
Steel
Outer diameter
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.78
excl. VAT
/
Each
£
2.14
incl. VAT
In stock: Next day delivery
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
12MM WASHER INT SHAKEPROOF A2 PACK OF 100
6MM SPRING WASHER S/COIL SQ SECT A4 PK 100
SPARTEX SPRING LOCK WASHERS TYPE B A4 4.4X2X0.5 012742
8MM SPRING WASHER S/COIL SQUARE SECT A4 PACK OF 50
SPARTEX SPRING LOCK WASHERS TYPE B A4 29.4X18X3.5 0127418
SPARTEX SPRING LOCK WASHERS TYPE B A4 12.8X7X1.6
4MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
10MM SPRING WASHER S/COIL SQ SECT A4 PK 50
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 75X48X7 0127248
M8 SPRING WASHER SQ A2 PACK OF 50
SPARTEX SPRING LOCK WASHERS TYPE B A4 6.7X3.5X0.8 0127435
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 33.6X20X4 0127220
SPARTEX SPRING LOCK WASHERS TYPE B A4 6.2X3X0.8 012743
SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 11.8X6X2.5 012745716
M6 SPRING WASHER SQ A2 PACK OF 50