Spring washers form B
Inner diameter | 8 mm |
---|---|
Material/finishing | stainless steel a4 |
Outer diameter | 14.8 mm |
Inner diameter | 8 mm |
---|---|
Material/finishing | stainless steel a4 |
Outer diameter | 14.8 mm |
Standard | din 127 |
Type | spring washers form b |
Thickness | 2 mm |
Class | 35-40 hrc |
In stock: Next day delivery