M4 X 16 POZI PAN M/SCREW BZP PACK OF 100


Metal screws with metric thread Rubix-UK

References
rubix-uk:M4X16MSPANPOZ-ZP/100
rubix:8852383
brand logo
brand logo
Technical specifications
Threading diameter4 mm
Length16 mm
Material/finishingsteel
See all Specifications

Product details : M4 X 16 POZI PAN M/SCREW BZP PACK OF 100


Din 7985 grade 4.8 mild steel machine screws. Cross-recessed drive with a pan head, fully threaded. Bright zinc plated.

Technical specifications


Attributes
Threading diameter4 mm
Length16 mm
Material/finishingsteel
Shape of headpan
Class4.8
Show UNSPSC/ECL@SS
£ 9.89 excl. VAT
/ Each
£ 11.87 incl. VAT
  • Usually arrives within 14 working days