SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 3.5X6.5 PH2
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB3,5X6,5PHEFA2
Rubix:269A2250
Manufacturer :7983235 65
EAN:4043377169419


Technical specifications
| Length | 6.5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7983 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 3.5X6.5 PH2
Cross recessed raised countersunk tapping screws A2 3,5X6,5 PH2 DIN 7983
Technical specifications
Attributes
| Length | 6.5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7983 |
| Metrical diameter | M3 |
| Type of imprint | phillips (ph) |
| Quality Grade | A2 |
| Threading diameter | 3.5 mm |
| Imprint size | ph2 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 6.10 excl. VAT
/ 1,000 pieces
£ 7.32 incl. VAT
- Usually arrives within 14 working days
Length
6.5 mm