Hammerhead screw type 28/15
Threading diameter | 10 mm |
---|---|
Length | 45 mm |
Material/finishing | stainless steel a2 |
Threading diameter | 10 mm |
---|---|
Length | 45 mm |
Material/finishing | stainless steel a2 |
Standard | art. 9097 |
Thread surface | total |
Shape of head | hammer |
Type of imprint | rectangular |
Type of threading | metric |
Usually arrives within 14 working days