M3 X 12 SLOT PAN M/SCREW BRASS PACK OF 100


Metal screws with metric thread Rubix-UK

References
rubix-uk:M3X12MSPANSLT-BRS/100
rubix:8854025
brand logo
brand logo
Technical specifications
Threading diameter3 mm
Length12 mm
Material/finishingbrass
See all Specifications

Product details : M3 X 12 SLOT PAN M/SCREW BRASS PACK OF 100


Din 85 Brass machine screws. Slotted drive with a pan head, fully threaded.

Technical specifications


Attributes
Threading diameter3 mm
Length12 mm
Material/finishingbrass
Shape of headpan
Show UNSPSC/ECL@SS
£ 5.55 excl. VAT
/ Each
£ 6.66 incl. VAT
  • Usually arrives within 14 working days