SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-70 5X6 PZ2 0965405 6
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ5X6EFA4-70
Rubix:268A7411
Manufacturer :0965405 6
EAN:4043377119230


Technical specifications
| Length | 6 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-70 5X6 PZ2 0965405 6
Cross recessed countersunk head screws A4-70 5X6 pz2 DIN 965
Technical specifications
Attributes
| Length | 6 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
| Metrical diameter | M5 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A4-70 |
| Threading diameter | 5 mm |
| Imprint size | pz2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.45 excl. VAT
/ 500 pieces
£ 13.74 incl. VAT
- Usually arrives within 14 working days
Length
6 mm