SKT CAP PK 25 M10X50SKTCAP-12.9/25


Oval head screw Rubix-UK

References
rubix-uk:M10X50SKTCAP-12.9/25
rubix:156A7041
brand logo
brand logo
Technical specifications
Threading diameter10 mm
Length50 mm
Material/finishingsteel
See all Specifications

Product details : SKT CAP PK 25 M10X50SKTCAP-12.9/25


Din 912 Grade 12.9 steel precision manufactured fastener. Cap head with hexagon drive. Can be used in critical applications where service loading is high.

Technical specifications


Attributes
Threading diameter10 mm
Length50 mm
Material/finishingsteel
Class12.9
Show UNSPSC/ECL@SS
£ 13.54 excl. VAT
/ Each
£ 16.25 incl. VAT
  • Usually arrives within 14 working days