References
Rubix-UK:M16X80SKTCAP-12.9/10
Rubix:8836850


Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Length | 80 mm |
| Material/finishing | steel |
Product details : M16 X 80 SKT CAP 12.9 PK 10
Din 912 Grade 12.9 steel precision manufactured fastener. Cap head with hexagon drive. Can be used in critical applications where service loading is high.
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Length | 80 mm |
| Material/finishing | steel |
| Metrical diameter | m16 |
| Type of imprint | hexagonal socket |
| Shape of head | cap |
| Quality Grade | 12.9 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 22.96 excl. VAT
/ Each
£ 27.55 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
80 mm