M6 X 15 SKT CAP 12.9 PK 50


Oval head screw Rubix-UK

References
rubix-uk:M6X15SKTCAP-12.9/50
rubix:80215040
brand logo
brand logo
Technical specifications
Threading diameter6 mm
Length15 mm
Material/finishingsteel
See all Specifications

Product details : M6 X 15 SKT CAP 12.9 PK 50


Din 912 Grade 12.9 steel precision manufactured fastener. Cap head with hexagon drive. Can be used in critical applications where service loading is high.

Technical specifications


Attributes
Threading diameter6 mm
Length15 mm
Material/finishingsteel
Class12.9
Show UNSPSC/ECL@SS
£ 3.34 excl. VAT
/ Each
£ 4.01 incl. VAT
  • In stock: Next day delivery