M6 X 25 SKT CAP 12.9 PK 100


Oval head screw Rubix-UK

References
rubix-uk:M6X25SKTCAP-12.9/100
rubix:8835896
brand logo
brand logo
Technical specifications
Length25 mm
Material/finishingsteel
See all Specifications

Product details : M6 X 25 SKT CAP 12.9 PK 100


Din 912 Grade 12.9 steel precision manufactured fastener. Cap head with hexagon drive. Can be used in critical applications where service loading is high.

Technical specifications


Attributes
Length25 mm
Material/finishingsteel
Shape of headcap
Class12.9
Show UNSPSC/ECL@SS
£ 12.13 excl. VAT
/ Each
£ 14.56 incl. VAT
  • In stock: Next day delivery