References
Rubix-UK:M8X16SKTCAP-12.9-ZP/50
Rubix:8837937


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | steel |
Product details : M8 X 16 SOCKET CAP 12.9 BZP PACK OF 50
Manufactured from high density polypropylene Reinforced sides for additional strength
Use with most louvre panels (No.5 bins should only be used on shelves)
Stackable and suitable for roller conveyors
Resistant to most acids, alkalis, greases, oils and temperatures from -35deg C to +80deg C
Label included
Supplied in pack quantities only
Use with most louvre panels (No.5 bins should only be used on shelves)
Stackable and suitable for roller conveyors
Resistant to most acids, alkalis, greases, oils and temperatures from -35deg C to +80deg C
Label included
Supplied in pack quantities only
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | steel |
| Standard | din 912 / iso 4762 |
| Metrical diameter | m8 |
| Type of imprint | hexagonal (hex) |
| Shape of head | cap |
| Quality Grade | 12.9 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 5.93 excl. VAT
/ Each
£ 7.12 incl. VAT
- In stock: Next day delivery