SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-70 5X70 PZ2 7985205 70
Phillips-head screws
See technical informationReferences
Spartex:VTBPZ5X70EFA2-70
Rubix:268A9845
Manufacturer :7985205 70
EAN:4043377292469


Technical specifications
| Length | 70 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-70 5X70 PZ2 7985205 70
Cross recessed raised cheese head screws A2-70 5X70 pz2 DIN 7985
Technical specifications
Attributes
| Length | 70 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
| Metrical diameter | M5 |
| Type of imprint | pozidriv (pz) |
| Shape of head | rounded |
| Quality Grade | A2-70 |
| Threading diameter | 5 mm |
| Imprint size | pz2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 14.44 excl. VAT
/ 200 pieces
£ 17.33 incl. VAT
- Usually arrives within 14 working days
Length
70 mm