M5 X 16 SOCKET COUNTERSUNK 10.9 BZP PACK OF 50


Hexagonal socket (socket head) Rubix-UK

References
rubix-uk:M5X16SKTCSK-10.9-ZP/50
rubix:8843090
brand logo
brand logo
Technical specifications
Length16 mm
Material/finishingSteel
Threading diameter5 mm
See all Specifications

Product details : M5 X 16 SOCKET COUNTERSUNK 10.9 BZP PACK OF 50


Din 7991 Grade 10.9 steel precision manufactured fastener. Countersunk head with hexagon drive. Bright zinc plated.

Technical specifications


Attributes
Length16 mm
Material/finishingSteel
Threading diameter5 mm
Class10,9
Show UNSPSC/ECL@SS
£ 9.75 excl. VAT
/ Each
£ 11.70 incl. VAT
  • In stock: Next day delivery