M10 X 10 SKT SET PLAIN CUP POINT PACK OF 100


Set screw Rubix-UK

References
rubix-uk:M10X10SKTSETPCP/100
rubix:8847126
brand logo
brand logo
Technical specifications
Length10 mm
Material/finishingsteel
See all Specifications

Product details : M10 X 10 SKT SET PLAIN CUP POINT PACK OF 100


Din 916 Grade 14.9 steel precision manufactured fastener. Hexagon drive.

Technical specifications


Attributes
Length10 mm
Material/finishingsteel
Shape of headhexagon
Class14.9
Show UNSPSC/ECL@SS
£ 23.41 excl. VAT
/ Each
£ 28.09 incl. VAT
  • Usually arrives within 14 working days