M4 X 4 SOCKET SET PLAIN CUP POINT PACK OF 100


Set screw Rubix-UK

References
rubix-uk:M4X4SKTSETPCP/100
rubix:8846871
brand logo
brand logo
Technical specifications
Length4 mm
Material/finishingsteel
See all Specifications

Product details : M4 X 4 SOCKET SET PLAIN CUP POINT PACK OF 100


Din 916 Grade 14.9 steel precision manufactured fastener. Hexagon drive.

Technical specifications


Attributes
Length4 mm
Material/finishingsteel
Shape of headhexagon
Class14.9
Show UNSPSC/ECL@SS
£ 6.70 excl. VAT
/ Each
£ 8.04 incl. VAT
  • Usually arrives within 14 working days