SPARTEX HEX SKT SET SCR W/DOG POINT A4 4X8 SW2 402844 8
Hexagon socket set screw with tenon
See technical informationReferences
Spartex:VSTHCT4X8EFA4
Rubix:268A9161
Manufacturer :402844 8
EAN:4043377074492


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 4X8 SW2 402844 8
Hexagon socket set screws with dog point A4 4X8 sw2
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 915 / ISO 4028 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | nipple |
Show UNSPSC/ECL@SS
£ 5.70 excl. VAT
/ 500 pieces
£ 6.84 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
8 mm