10 X M8 X 80 SOCKET SHOULDER SCREW PACK OF 5


Adjusting bolt Rubix-UK

References
rubix-uk:M10X80SKTSHLDR/5
rubix:8878277
brand logo
brand logo
Technical specifications
Length80 mm
Material/finishingsteel
Class12.9

Product details : 10 X M8 X 80 SOCKET SHOULDER SCREW PACK OF 5


BS 4168 Grade 12.9 steel precision manufactured fastener. Hexagon drive.

Technical specifications


Attributes
Length80 mm
Material/finishingsteel
Class12.9
Show UNSPSC/ECL@SS
£ 75.48 excl. VAT
/ Each
£ 90.58 incl. VAT
  • In stock: Next day delivery