Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Screws
Screws metric
Wood screw
4 X 30 WOODSCREW POZI COUNTERSUNK A2 PACK OF 100
4 X 30 WOODSCREW POZI COUNTERSUNK A2 PACK OF 100
Wood screw Rubix-UK
References
rubix-uk:
4X30WSCSKPOZ-A2/100
rubix:
8864438
Technical specifications
Length
30
mm
Material/finishing
steel
See all Specifications
Product details
Technical specifications
Product details : 4 X 30 WOODSCREW POZI COUNTERSUNK A2 PACK OF 100
Din 7997 grade A2 stainless steel recessed countersunk head, single threaded woodscrew.
Technical specifications
Attributes
Length
30
mm
Material/finishing
steel
Shape of head
countersunk
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.00
excl. VAT
/
Each
£
14.40
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX SK-DRILL/CSK HD TERRACE SCRW /CUTT PNT A2-50 4.2X35/20 TX20
8G X 1.1/2 WOODSCREW TWINTHREAD POZI RND BZP PK 200
TENZ 6090PZ40-030YP HIGH-PERFORMANCE W/SCREW POZI 4.0 X 30MM pk/200
12G X 1.1/2 WOODSCREW POZI COUNTERSUNK TWIN THREAD BZP PACK OF 200
SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 4X20 009624 20
SPARTEX CROSS RECESSED ROUND HD WOOD SCR A2-50 5X70 PZ2 7997250 70
SPARTEX VBTFPZ5X25PFA2-50-ROUND HEAD WOOD SCREWS A2-50 5X25 PZ2
SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 3X16 009643 16
SPARTEX VBTFPZ6X50PFA2-50-ROUND HEAD WOOD SCREWS A2-50 6X50 PZ3
SPARTEX CROSS RECESSED ROUND HD WOOD SCR A2-50 6X100 PZ3 7997260 100
SPARTEX CROSS RECESSED ROUND HD WOOD SCR A2-50 3X12 PZ1 7997230 12
6G X 1..1/2 WOODSCREW POZI CSK TWINTHREAD BZP PK 200
6G X 3/4 WOODSCREW SLOT COUNTERSUNK BZP PACK OF 200
SPARTEX SK-DRILL/CSK HD TERRACE SCRW /CUTT PNT A4-50 4.2X28/20 TX20
10G X 3 WOODSCREW POZI CSK TWINTHREAD BZP PK 100