SPARTEX CROSS RECESSED ROUND HD WOOD SCR A2-50 6X100 PZ3 7997260 100
Countersunk wood screws with cross recess
See technical informationReferences
Spartex:VBTFPZ6X100PFA2-50
Rubix:268A5814
Manufacturer :7997260 100
EAN:4043377185570


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 100 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX CROSS RECESSED ROUND HD WOOD SCR A2-50 6X100 PZ3 7997260 100
Cross recessed round head wood screws A2-50 6X100 pz3 DIN 7997
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 100 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | pozidriv (pz) |
| Standard | DIN 7997 |
| Shape of head | milled |
| Imprint size | pz3 |
| Type of threading | wood |
| Quality Grade | A2-50 |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 31.74 excl. VAT
/ 100 pieces
£ 38.09 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
100 mm