Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Screws
Screws metric
Wood screw
5 X 100 WOODSCREW POZI COUNTERSUNK A2 PACK OF 25
5 X 100 WOODSCREW POZI COUNTERSUNK A2 PACK OF 25
Wood screw Rubix-UK
References
rubix-uk:
5X100WSCSKPOZ-A2/25
rubix:
8864535
Technical specifications
Length
100
mm
Material/finishing
steel
See all Specifications
Product details
Technical specifications
Product details : 5 X 100 WOODSCREW POZI COUNTERSUNK A2 PACK OF 25
Din 7997 grade A2 stainless steel recessed countersunk head, single threaded woodscrew.
Technical specifications
Attributes
Length
100
mm
Material/finishing
steel
Shape of head
countersunk
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.84
excl. VAT
/
Each
£
9.41
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 4.5X40 0096245 40
SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 3.5X30 0096235 30
SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 3X40 009623 40
SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 4.5X50 0096445 50
12G X 3 WOODSCREW POZI COUNTERSUNK TWIN THREAD BZP PACK OF 100
SPARTEX VBTRF6X20PFA2-50-SLOTT ROUND HEAD WD SCREW A2-50 6X20
SPARTEX VBTRF6X40PFA2-50-SLOTT ROUND HEAD WD SCREW A2-50 6X40
BEAVERSCREWS 210-350-190 HIGH PERFORMANCE WOODSCREW 5 X 100 (L)100 MM
SPARTEX TBS-DRILL CSK HD TERRACE SCR. CUTT POINT A2-50 5.3X70 TX20
8G X 2 WOODSCREW POZI COUNTERSUNK TWIN THREAD BZP PACK OF 200
WS CSK POZ PK50 8GX1WSCSKPOZ-ZP/50
SPARTEX CROSS RECESSED ROUND HD WOOD SCR A2-50 3.5X35 PZ2 7997235 35
SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 3.5X25 0096435 25
SPARTEX CROSS RECESSED ROUND HD WOOD SCR A2-50 5X60 PZ2 7997250 60
SPARTEX VBTRF6X60PFA2-50-SLOTT ROUND HEAD WD SCREW A2-50 6X60