Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Screws
Screws metric
Wood screw
12G X 3 WOODSCREW POZI COUNTERSUNK TWIN THREAD BZP PACK OF 100
12G X 3 WOODSCREW POZI COUNTERSUNK TWIN THREAD BZP PACK OF 100
Wood screw Rubix-UK
References
rubix-uk:
12GX3WSCSKPOZ-ZP/100
rubix:
8864357
Technical specifications
Length
12
mm
Material/finishing
steel
See all Specifications
Product details
Technical specifications
Product details : 12G X 3 WOODSCREW POZI COUNTERSUNK TWIN THREAD BZP PACK OF 100
Hardened steel recessed countersunk head, twin threaded woodscrew. Bright zinc plated.
Technical specifications
Attributes
Length
12
mm
Material/finishing
steel
Shape of head
countersunk
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.55
excl. VAT
/
Each
£
22.26
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
SPARTEX VBTFPZ5X30PFA2-50-ROUND HEAD WOOD SCREWS A2-50 5X30 PZ2
SPARTEX QUADRA SPEED. CSK HD SCR. CUTT POINT A4-50 4.5X70/50 TX20
10G X 2.1/2 WOODSCREW POZI CSK TWINTHREAD BZP PK 100
BEAVERSCREWS 210-350-190 HIGH PERFORMANCE WOODSCREW 5 X 100 (L)100 MM
SPARTEX CROSS RECESSED ROUND HD WOOD SCR A2-50 6X90 PZ3 7997260 90
SPARTEX VBTRF6X45PFA2-50-SLOTT ROUND HEAD WD SCREW A2-50 6X45
12G X 2 WOODSCREW POZI COUNTERSUNK TWIN THREAD BZP PACK OF 100
SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 4X12 009624 12
10G X 2 WOODSCREW TWINTHREAD POZI RND BZP PACK OF 200
SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 5X16 009625 16
SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 3X10 009623 10
SPARTEX SK-DRILL/CSK HD TERRACE SCRW /CUTT PNT A2-50 4.2X56/30 TX20
SPARTEX QUADRA SPEED. CSK HD SCR. CUTT POINT A4-50 4.5X60/40 TX20
6G X 3/4 WOODSCREW SLOT COUNTERSUNK BZP PACK OF 200
10G X 4 WOODSCREW POZI COUNTERSUNK TWIN THREAD BZP PACK OF 100