5 X 50 WOODSCREW POZI COUNTERSUNK ZY ULTIMATE PACK OF 200


Wood screw Rubix-UK

References
rubix-uk:5X50WSCSKPOZULT-ZY/200
rubix:8863261
brand logo
brand logo
Technical specifications
Length50 mm
Material/finishingsteel
See all Specifications

Product details : 5 X 50 WOODSCREW POZI COUNTERSUNK ZY ULTIMATE PACK OF 200


Ulti-Mate high performance woodscrews. Hardened steel pozi square recess countersunk head with self-countersinking ribs. Recess suits all drivers and allows for higher driving torque. The screw has a self-drilling point, a single thread for controlled driving and is waxed for easy use. Ideal for all woods. Zinc and yellow passivated.

Technical specifications


Attributes
Length50 mm
Material/finishingsteel
Shape of headcountersunk
Show UNSPSC/ECL@SS
£ 51.97 excl. VAT
/ Each
£ 62.36 incl. VAT
  • In stock: Next day delivery