SPARTEX VBTRF5.5X50PFA2-50-SLOTT RND HEAD WD SCREW A2-50 5.5X50
Half-round slotted wood screws
See technical informationReferences
Spartex:VBTRF5,5X50PFA2-50
Rubix:264A8936
Manufacturer :0096255 50
EAN:4043377019431


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX VBTRF5.5X50PFA2-50-SLOTT RND HEAD WD SCREW A2-50 5.5X50
Slotted round head wood screws A2-50 5,5X50 DIN 96
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | slotted (sl) |
| Standard | DIN 96 |
| Shape of head | semi-round |
| Type of threading | wood |
| Quality Grade | A2-50 |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 29.78 excl. VAT
/ 200 pieces
£ 35.74 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
50 mm