10G X 3.1/2 WOODSCREW POZI COUNTERSUNK TWIN THREAD BZP PACK OF 100


Wood screw Rubix-UK

References
rubix-uk:10GX3.5WSCSKPOZ-ZP/100
rubix:8864306
brand logo
brand logo
Technical specifications
Length10 mm
Material/finishingsteel
See all Specifications

Product details : 10G X 3.1/2 WOODSCREW POZI COUNTERSUNK TWIN THREAD BZP PACK OF 100


Hardened steel recessed countersunk head, twin threaded woodscrew. Bright zinc plated.

Technical specifications


Attributes
Length10 mm
Material/finishingsteel
Shape of headcountersunk
Show UNSPSC/ECL@SS
£ 20.56 excl. VAT
/ Each
£ 24.67 incl. VAT
  • Usually arrives within 14 working days