Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Screws
Screws metric
Wood screw
8G X 1.3/4 WOODSCREW POZI CSK TWINTHREAD BZP PK 200
8G X 1.3/4 WOODSCREW POZI CSK TWINTHREAD BZP PK 200
Wood screw Rubix-UK
References
rubix-uk:
8GX1.75WSCSKPOZ-ZP/200
rubix:
8864209
Technical specifications
Length
8
mm
Material/finishing
steel
See all Specifications
Product details
Technical specifications
Product details : 8G X 1.3/4 WOODSCREW POZI CSK TWINTHREAD BZP PK 200
Hardened steel recessed countersunk head, twin threaded woodscrew. Bright zinc plated.
Technical specifications
Attributes
Length
8
mm
Material/finishing
steel
Shape of head
countersunk
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.46
excl. VAT
/
Each
£
20.95
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
12G X 4 WOODSCREW POZI COUNTERSUNK TWIN THREAD BZP PACK OF 100
SPARTEX VBTFPZ6X60PFA2-50-ROUND HEAD WOOD SCREWS A2-50 6X60 PZ3
SPARTEX VBTRF6X35PFA2-50-SLOTT ROUND HEAD WD SCREW A2-50 6X35
SPARTEX VBTRF6X55PFA2-50-SLOTT ROUND HEAD WD SCREW A2-50 6X55
SPARTEX VBTRF6X40PFA4-50-SLOTT ROUND HEAD WD SCREW A4-50 6X40
SPARTEX VBTRF6X50PFA4-50-SLOTT ROUND HEAD WD SCREW A4-50 6X50
SPARTEX CROSS RECESSED ROUND HD WOOD SCR A2-50 4X16 PZ2 7997240 16
SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 2.5X20 0096425 20
SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 3.5X50 0096435 50
SPARTEX CROSS RECESSED ROUND HD WOOD SCR A2-50 5X60 PZ2 7997250 60
TENZ 6090PZ40-030YP HIGH-PERFORMANCE W/SCREW POZI 4.0 X 30MM pk/200
SPARTEX CROSS RECESSED ROUND HD WOOD SCR A2-50 4X45 PZ2 7997240 45
SPARTEX SK-DRILL/CSK HD TERRACE SCRW /CUTT PNT A4-50 4.2X42/22 TX20
5 X 75 WOODSCREW POZI COUNTERSUNK A2 PACK OF 25
SPARTEX CROSS RECESSED ROUND HD WOOD SCR A2-50 3X25 PZ1 7997230 25