KIT HEX SET A2


Assortment box Rubix-UK

References
rubix-uk:FASTKIT-8850500
rubix:8850500
brand logo
brand logo

Product details : KIT HEX SET A2


DIN 933 grade A2 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded. This kit contains a selection of the most popular sizes and comes complete with nuts.


Kit Contents:
Set Screws :- M6x20 (60), M6x25 (40), M6x30 (40), M8x25 (40), M8x40 (20), M8x50 (20), M10x25 (10), M10x40 (12), M10x50 (10), M12x30 (10), M12x40 (10), M12x50 (10)
Full Nuts :- M6 (170), M8 (80), M10 (32), M12 (30)
Inner card, kit

Technical specifications


Attributes
Number of elements624
Show UNSPSC/ECL@SS
£ 153.71 excl. VAT
/ Each
£ 184.45 incl. VAT
  • Usually arrives within 14 working days