SPARTEX 860574 COTTER PINS SET TYPE GALVANIZED STEEL V


Set of split pins zinc-plated steel

References
spartex:860574
rubix:241A7655
ean:3660338154195
Cotter pins set Type Galvanized steel V
brand logo
Technical specifications
TypeGalvanized steel
See all Specifications

Product details : SPARTEX 860574 COTTER PINS SET TYPE GALVANIZED STEEL V


Contents: .
- 2500 split cotter pins, type V, white zinc-plated steel 1x20 - 1,2x25 - 1,6x25 - 2x32 - 2,5x32 - 3,2x40 - 4x40 - 5x63 - 6,3x80 - 8x80 - 10x100 NF E27-487/ DIN 94/ ISO 1234

Technical specifications


Attributes
TypeGalvanized steel
Number of elements2500
Show UNSPSC/ECL@SS
£ 79.41 excl. VAT
/ Each
£ 95.29 incl. VAT
  • In stock: Next day delivery